Shop All PVC Tubing
Tygon
Tubing, 1/2 I.D., 50 ft., Clear, Flexible
Mfr # AAA00039
Zoro # G3312486
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 1/2 in
- Outside Dia. 13/16 in
- Wall Thickness 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AAA00039
- Zoro # G3312486
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 13/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 2 1/2 in |
Outside Diameter | 13/16 in |
Overall Length | 50 ft |
Bend Radius | 1 1/2 in |
Inside Diameter | 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 1/2 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 40 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 13/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-38)
- NIBCO 5/8" NOM C Copper Tee (611 5/8)
- PLUMB PAK Toilet Seat Bumpers (PP836-41)
- BONOMI NSF, Butterfly Wafer, 21/2", EPDM, SS Disc (N500S-21/2)
- TYGON Tubing, 1/8 I.D., 25 ft., Clear (AVX42007)
- TYGON Tubing, 3/8 I.D., 25 ft., Clear (AVX42029)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (AAB00002)
- TYGON Tubing, 1/32 I.D., 50 ft., Clear, Flexible (AAA00001)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (AAB00022)
- TYGON Tubing, 3/4 I.D., 10 ft., Clear (AVX06057)
- PROFESSIONAL PLASTICS Tygon E-Lfl Tube - AVX42007, 0.125 ID X .250 OD X 25 FT [Each] (TTYELFL.125X.250X25FT)
- Tygon Tubing