Shop All PVC Tubing
Tygon
Tubing, 1/2 I.D., 100 ft., Clear, Flexible
Mfr # ACF02037
Zoro # G5286312
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 1/2 in
- Outside Dia. 11/16 in
- Wall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # ACF02037
- Zoro # G5286312
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 11/16 in |
Tube Length | 100 ft |
Tube Bend Radius | 2 1/4 in |
Overall Length | 100 ft |
Bend Radius | 2 1/4 in |
Inside Diameter | 1/2 in |
Outside Diameter | 11/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/2 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 15 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 12 in Hg, Outside Diameter 11/16 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Eljer / Universal Counter Balance Flapper Assembly, Coa (9408015)
- HASTINGS HOME Hastings Home 5-PC Bamboo Bathroom Accessories Set (806542UYN)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P508)
- AIRWAY 3/8" Flare x JIC 316 SS Tube Sleeve (0319-06SS)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (AAB00024)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Rigid (AAA00038)
- TYGON Tubing, 7/8 I.D., 50 ft., Clear, Flexible (AAB00059)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Rigid (AAA00007)
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible (ACF00069)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (ACF00039)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2987)
- Tygon Tubing