Shop All PVC Tubing
Tygon
Tubing, 1/2 I.D., 10 ft., Clear, Flexible
Mfr # ACF06036
Zoro # G5280116
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # ACF06036
- Zoro # G5280116
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 2 7/8 in |
Outside Diameter | 5/8 in |
Inside Diameter | 1/2 in |
Overall Length | 10 ft |
Bend Radius | 2 7/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/2 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 12 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 5 in Hg, Outside Diameter 5/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron Tee (312UPT-12)
- RIDGID Ridgid®32910 Model No. 10 Tubing & Conduit Cutters, 1/8"-1" Capacity (32910)
- ANDERSON METALS Coupling Brass Barstock 1/8 (756103-02)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-12337)
- TYGON Tubing, 1 I.D., 10 ft., Clear, Flexible (ACF06062)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAB00046)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (ADK00003)
- TYGON PVC Tubing, Tygon, 1/2 in I.D., 3/4 in O.D. (AMH00038)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Rigid (AAA00017)
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible (AAB00070)
- TYGON Tubing, 1/2 I.D., 25 ft., Clear (AVX42038)
- Tygon PVC Tubing