Shop All PVC Tubing
Tygon
Tubing, 1/16 I.D., 50 ft., Clear, Flexible
Mfr # AAB00003
Zoro # G3110161
original price:
$53.85
5% off
new price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 1/16 in
- Outside Dia. 3/16 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AAB00003
- Zoro # G3110161
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/16 in |
Outside Dia. | 3/16 in |
Tube Length | 50 ft |
Tube Bend Radius | 1/2 in |
Overall Length | 50 ft |
Inside Diameter | 1/16 in |
Outside Diameter | 3/16 in |
Bend Radius | 1/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Beverage, Hardness Shore A 66, Inside Diameter 1/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-3, Maximum Operating Pressure 100 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION 6" Flanged Ductile Iron Spring Spring Wafer Check Valve (6SDX12-LTBS-P1/4)
- CHRONOMITE LABS 277VAC, 20 Amps, Both Electric Tankless Water Heater (SR-20L/277 HTR-I)
- ZORO SELECT Nipple, 150 psi, SS, 3 (BST4BNI02)
- TOTO Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Ebony (MS964214CEF#51)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAB00053)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00012)
- TYGON Tubing, 1/32 I.D., 50 ft., Clear, Flexible (AAA00001)
- TYGON Tubing, 1/2 I.D., 100 ft., Clear, Flexible (ACF02037)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAA00039)
- TYGON PVC Tubing, Tygon, 1/2 in I.D., 3/4 in O.D. (AMH00038)
- RED HEAD Extension Tube, Plastic, 6 Ft. (E25-6)
- Tygon PVC Tubing