Shop All PVC Tubing
Tygon
Tubing, 1/16 I.D., 50 ft., Clear, Flexible
Mfr # AAA00003
Zoro # G1779967
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 1/16 in
- Outside Dia. 1/8 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AAA00003
- Zoro # G1779967
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/16 in |
Outside Dia. | 1/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 1/4 in |
Overall Length | 50 ft |
Bend Radius | 1/8 in |
Inside Diameter | 1/16 in |
Outside Diameter | 3/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 1/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 100 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Superior Tool 3914 1.25 In. Tightspot Wrench (6749717)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"'4" SB/DB, 1/16" Perforations (BS14001/16)
- ZORO SELECT Drop Coupling, 304 SS, 2 in, FNPT, Class 150 (29DC14020)
- KOHLER Iron/Tones 33 Single Bowl Kitchen Sink (5707-0)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (ACF00020)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Rigid (AAA00017)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00018)
- TYGON Tubing, 7/8 I.D., 50 ft., Clear, Flexible (AAB00059)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAA00019)
- TYGON Tubing, 1/32 I.D., 50 ft., Clear, Flexible (ACF00001)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-G Tube - AFL00062, 1.000 ID X 1.250 OD X 50 FT [E (TNORPA60G1.000X1.250X50FT)
- Tygon PVC Tubing