Shop All PVC Tubing
Tygon
Tubing, 11/16 I.D., 50 ft., Clear, Flexible
Mfr # ACF00050
Zoro # G5279723
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 56
- Inside Dia. 11/16 in
- Outside Dia. 7/8 in
- Wall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # ACF00050
- Zoro # G5279723
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 11/16 in |
Outside Dia. | 7/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 3 1/2 in |
Bend Radius | 3 1/2 in |
Inside Diameter | 11/16 in |
Outside Diameter | 7/8 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 11/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 12 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 6 in Hg, Outside Diameter 7/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 3" x 2" SS Cam & Groove Reducing Coupler x Adapter (3020-DA-SS)
- ANVIL Round Head Plug, Forged Steel, 1/2 in (0361328008)
- REDHAT 120V AC Brass Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094HW)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAB00053)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Rigid (AAA00007)
- TYGON Tubing, 1/2 I.D., 50 ft., Yellow, Flexible (AAG00038)
- TYGON Tubing, 5mm I.D., 15m, Clear, Flexible (ACF1S1503)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (AAB00009)
- TYGON Tubing, 1/4 I.D., 10 ft., Clear, Flexible (ACF06020)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAA00047)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4EGV3)
- Tygon Tubing