Shop All PVC Tubing
Tygon
Tubing, 1 I.D., 50 ft., Clear, Flexible
Mfr # AAB00064
Zoro # G1566747
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 1 in
- Outside Dia. 1 3/8 in
- Wall Thickness 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AAB00064
- Zoro # G1566747
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 3/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 3/4 in |
Outside Diameter | 1 3/8 in |
Overall Length | 50 ft |
Bend Radius | 3 3/4 in |
Inside Diameter | 1 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Beverage, Hardness Shore A 66, Inside Diameter 1 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-3, Maximum Operating Pressure 27 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 14 in Hg, Outside Diameter 1 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, Long Sweep, Spigot x Hub, 4 in Pipe Size (06064)
- DELTA Delta Lockwood Temperature Knob & Cover - T17 Series Chrome (RP42572)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 4" (1056-44)
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 20 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K759)
- TYGON Tubing, 1/8 I.D., 10 ft., Clear, Flexible (ACF06007)
- TYGON Tubing, 1/2 I.D., 50 ft., Yellow, Flexible (AAG00038)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (AAB00022)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00013)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (ADK00027)
- TYGON Tubing, 1/2 I.D., 100 ft., Clear, Flexible (ACF02037)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-2956)
- Tygon Tubing