Shop All PVC Tubing
Tygon
Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible
Mfr # AAB00070
Zoro # G1155235
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 66
- Inside Dia. 1 1/4 in
- Outside Dia. 1 5/8 in
- Wall Thickness 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # AAB00070
- Zoro # G1155235
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 5/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 3 in |
Bend Radius | 5 1/2 in |
Overall Length | 50 ft |
Inside Diameter | 1 1/4 in |
Outside Diameter | 1 5/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Beverage, Hardness Shore A 66, Inside Diameter 1 1/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-3, Maximum Operating Pressure 23 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 9 in Hg, Outside Diameter 1 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 3/8" CPI x MNPT SS Male Connector (6-4 FBZ-SS)
- ZORO SELECT 3" NPT Stainless Steel Swing Check Valve (4VMU7)
- SMITH-COOPER Elbow, 90 deg, 1-1/4", 125, Brz Nl (4385001930)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze, Ceiling or Extended Wall (52158-CZ25)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (ADK00003)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (ADK00027)
- TYGON Tubing, 1/8 I.D., 100 ft., Clear, Flexible (ACF02007)
- TYGON Tubing, 3/16 I.D., 50 ft., Yellow, Flexible (AAG00012)
- TYGON Tubing, 3/8 I.D., 25 ft., Clear (AVX42029)
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible (ACF00069)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-9)
- Tygon PVC Tubing