Shop All PVC Tubing
Tygon
PVC Tubing, Tygon, 5/8 in I.D., 7/8 in O.D.
Mfr # AMH00046
Zoro # G505968475
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Tygon
- Tube Hardness Shore A: 64
- Inside Dia. 5/8 in
- Wall Thickness 0.125 in
- Max. Pressure 165 psi @ 73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AMH00046
- Zoro # G505968475
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 5/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 2 in |
Inside Diameter | 5/8 in |
Bend Radius | 2 3/8 in |
Overall Length | 50 ft |
Outside Diameter | 7/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 64, Inside Diameter 5/8 in, Jacket Color Clear, Jacket Material PVC, Material Tygon, Material Trade Name Tygon, Material Trade Number B-44-5X IB, Maximum Operating Pressure 165 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 25 in Hg, Outside Diameter 7/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Ferrule, 0.656 in Nominal, 1 in L, Brass, Domestic (BFM656)
- NVENT CADDY Clevis Hanger, Size 4 In (4060400S4)
- CLOROX 26CT 8GAL Garbage Bag (70403)
- ZORO SELECT Water Heater Element (SG1077 430406)
- TYGON Tubing, 9/16 I.D., 50 ft., Clear, Flexible (ACF00041)
- TYGON Tubing, 3mm I.D., 49 ft., Clear, Flexible (ACF1S1517)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible (AAB00007)
- TYGON Tubing, 3/16 I.D., 100 ft., Clear, Flexible (ACF02012)
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible (ACF00069)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00019)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X2)
- Tygon Tubing