Shop All PVC Tubing
Tygon
PVC Tubing, Tygon, 2 in I.D., 2 3/4 in O.D.
Mfr # AMH05079
Zoro # G605968481
product price: $1,025.99
/ea
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Tygon
- Tube Hardness Shore A: 64
- Inside Dia. 2 in
- Wall Thickness 0.375 in
- Max. Pressure 60 psi @ 73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AMH05079
- Zoro # G605968481
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 2 in |
Tube Length | 20 ft |
Tube Bend Radius | 6 1/2 in |
Inside Diameter | 2 in |
Overall Length | 20 ft |
Bend Radius | 6 7/8 in |
Outside Diameter | 2 3/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 64, Inside Diameter 2 in, Jacket Color Clear, Jacket Material PVC, Material Tygon, Material Trade Name Tygon, Material Trade Number B-44-5X IB, Maximum Operating Pressure 60 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 25 in Hg, Outside Diameter 2 3/4 in, Overall Length 20 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Needle Valve, Angled, 3/8 In., Compression (NV104C-6-4)
- NEOPERL 1.5 gpm Faucet Inserts, - Thread Size, Acetal, Plastic (5504705)
- HAYWARD FLOW CONTROL 1-1/4", Threaded, Clear PVC, Y Strainer, 150 psi (YS00125T)
- PLUMB SHOP BRASSCRAFT MP 2PK Reducing Washer (176-316)
- TYGON Tubing, 8mm I.D., 15m, Clear, Flexible (ACF1S1506)
- TYGON Tubing, 1/2 I.D., 100 ft., Clear, Flexible (ACF02037)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (ACF00004)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (AAB00010)
- TYGON Tubing, 1/2 I.D., 50 ft., Yellow, Flexible (AAG00038)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAA00019)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X10)
- Tygon Tubing