Shop All PVC Tubing
Tygon
PVC Tubing, Tygon, 1/4 in I.D., Clear
Mfr # AMH00018
Zoro # G805968472
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Tygon
- Tube Hardness Shore A: 64
- Inside Dia. 1/4 in
- Wall Thickness 0.094 in
- Max. Pressure 230 psi @ 73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AMH00018
- Zoro # G805968472
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 1/2 in |
Overall Length | 50 ft |
Bend Radius | 1 1/2 in |
Outside Diameter | 7/16 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 64, Inside Diameter 1/4 in, Jacket Color Clear, Jacket Material PVC, Material Tygon, Material Trade Name Tygon, Material Trade Number B-44-5X IB, Maximum Operating Pressure 230 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER 5Heavy Duty Iron Reduction Cartridge 10" (RO6-SS2-S18)
- TIGRE USA INC 3X4X4 Off Dnspt Adapter (36-649)
- AMERICAN BRASS MANUFACTURING American Brass Manufacturing J68 Tub & Shower for Mobile Homes (4017034)
- KISSLER Washing Machine Hose, Rubber, 72" (88-5072)
- TYGON Tubing, 3/4 I.D., 10 ft., Clear (AVX06057)
- TYGON PVC Tubing, Tygon, 3/8 in I.D., 5/8 in O.D. (AMH00029)
- TYGON PVC Tubing, Tygon, 2 in I.D., 2 3/4 in O.D. (AMH05079)
- TYGON Tubing, 3/32 I.D., 100 ft., Clear, Flexible (ACF02004)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00016)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAB00053)
- TRIDENT HOSE PVC Red Transparent Cover<BR>3/8" x 50Ft (166-0386)
- Tygon PVC Tubing