Shop All PVC Tubing
Tygon
PVC Tubing, Tygon, 1/2 in I.D., 3/4 in O.D.
Mfr # AMH00038
Zoro # G605968474
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Tygon
- Tube Hardness Shore A: 64
- Inside Dia. 1/2 in
- Wall Thickness 0.125 in
- Max. Pressure 200 psi @ 73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AMH00038
- Zoro # G605968474
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1/2 in |
Tube Length | 50 ft |
Tube Bend Radius | 1 1/2 in |
Overall Length | 50 ft |
Bend Radius | 1 3/4 in |
Outside Diameter | 3/4 in |
Inside Diameter | 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 64, Inside Diameter 1/2 in, Jacket Color Clear, Jacket Material PVC, Material Tygon, Material Trade Name Tygon, Material Trade Number B-44-5X IB, Maximum Operating Pressure 200 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2-1/2" Clamp T304 SS Concentric Reducer (EG31CC3.0X2.5)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 10-2 CLASSIC)
- ALLPOINTS Deodorizer, Toilet , W/Clip (1411125)
- KOHLER Lock Assembly, Handshower Slide Bar (1040645-RP)
- TYGON PVC Tubing, Tygon, 1 in I.D., 1 3/8 in O.D. (AMH00064)
- TYGON Tubing, 1/4 I.D., 10 ft., Clear, Flexible (ACF06020)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00013)
- TYGON Tubing, 2mm I.D., 49 ft., Clear, Flexible (ACF1S1502)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAA00046)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible (AAB00006)
- KURIYAMA Tubing, 30 at 70F, 100 ft., Shore A: 73 (K010-1622X100)
- Tygon Tubing