Shop All PVC Tubing
Tygon
PVC Tubing, Tygon, 1 1/4 in I.D.
Mfr # AMH00070
Zoro # G205968478
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Tygon
- Tube Hardness Shore A: 64
- Inside Dia. 1 1/4 in
- Wall Thickness 0.188 in
- Max. Pressure 85psii @ 73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # AMH00070
- Zoro # G205968478
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1 1/4 in |
Tube Length | 50 ft |
Tube Bend Radius | 5 1/2 in |
Overall Length | 50 ft |
Outside Diameter | 1 5/8 in |
Inside Diameter | 1 1/4 in |
Bend Radius | 5 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 64, Inside Diameter 1 1/4 in, Jacket Color Clear, Jacket Material PVC, Material Tygon, Material Trade Name Tygon, Material Trade Number B-44-5X IB, Maximum Operating Pressure 85 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 10 in Hg, Outside Diameter 1 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Two Way Cleanout Tee, Hub, 3 in Pipe Size (1WJN7)
- KOHLER Kathryn Comfort Height One-Piece C (3940-0)
- KINGDOM 1/2 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-08)
- KOHLER Flush Valve Kit (83486)
- TYGON Tubing, 9/16 I.D., 50 ft., Clear, Flexible (ACF00042)
- TYGON Tubing, 3/16 I.D., 100 ft., Clear, Flexible (ACF02012)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00018)
- TYGON Tubing, 1 I.D., 10 ft., Clear, Flexible (ACF06062)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (ADK00029)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAA00055)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-1110)
- Tygon Tubing