Shop All PVC Tubing
Tygon
PVC Tubing, Tygon, 1 1/2 in I.D., 2 in O.D.
Mfr # AMH06074
Zoro # G505968482
product price: $204.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$204.99
Free 30-Day Returns
Key Features
- Tube Material Tygon
- Tube Hardness Shore A: 64
- Inside Dia. 1 1/2 in
- Wall Thickness 0.25 in
- Max. Pressure 75 psi @ 73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AMH06074
- Zoro # G505968482
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1 1/2 in |
Inside Diameter | 1 1/2 in |
Bend Radius | 5 7/8 in |
Overall Length | 10 ft |
Outside Diameter | 2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 64, Inside Diameter 1 1/2 in, Jacket Color Clear, Jacket Material PVC, Material Tygon, Material Trade Name Tygon, Material Trade Number B-44-5X IB, Maximum Operating Pressure 75 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 10 in Hg, Outside Diameter 2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 3/8" x 3/8" Male NPT (PL3/8-N3)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Plug Length: 1-7/64" (PLE105)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (SL075-90)
- ZORO SELECT 1/2" Socket Weld 304 SS Union (2UE39)
- TYGON Tubing, 3mm I.D., 49 ft., Clear, Flexible (ACF1S1517)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (AAB00002)
- TYGON Tubing, 3/8 I.D., 25 ft., Clear (AVX42029)
- TYGON Tubing, 7/8 I.D., 50 ft., Clear, Flexible (ACF00059)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (ACF00015)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (ACF00020)
- ANDERSON VINYL TUBNG PVC 1/2X5/8"" (CP058012100R)
- Tygon PVC Tubing