Shop All PVC Tubing
Tygon
PVC Tubing, Tygon, 1 1/2 in I.D., 2 in O.D.
Mfr # AMH05074
Zoro # G705968480
product price: $857.99
/ea
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Tygon
- Tube Hardness Shore A: 64
- Inside Dia. 1 1/2 in
- Wall Thickness 0.25 in
- Max. Pressure 75 psi @ 73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AMH05074
- Zoro # G705968480
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 1 1/2 in |
Tube Length | 20 ft |
Tube Bend Radius | 5 1/2 in |
Inside Diameter | 1 1/2 in |
Bend Radius | 5 7/8 in |
Overall Length | 20 ft |
Outside Diameter | 2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 64, Inside Diameter 1 1/2 in, Jacket Color Clear, Jacket Material PVC, Material Tygon, Material Trade Name Tygon, Material Trade Number B-44-5X IB, Maximum Operating Pressure 75 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 10 in Hg, Outside Diameter 2 in, Overall Length 20 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK 316 SS Union Elbow (6EE6-316)
- KOHLER Cord, 4 Lamp, Socket (CB-SS339)
- MIRREDGE 2" W, Mirror Strips (20248)
- GF PIPING SYSTEMS 1" Socket PVC Ball Valve Inline True Union (161546344)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAA00019)
- TYGON Tubing, 11/16 I.D., 50 ft., Clear, Flexible (ACF00050)
- TYGON Tubing, 7/8 I.D., 50 ft., Clear, Flexible (ACF00059)
- TYGON PVC Tubing, Tygon, 1/4 in I.D., Clear (AMH00018)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (ADK00022)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (AAA00009)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K3150-20X10)
- Tygon PVC Tubing