Shop All PEX Tubing
Tygon
PEX Tubing, Clear, 5/32 in, 20 psi, 50 ft
Mfr # AJK00009
Zoro # G808104563
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.031 in
- Food Application Food and Beverage
- Maximum Operating Temperature 130 Degrees F
- Reinforcement Not Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AJK00009
- Zoro # G808104563
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 5/32 in |
Outside Diameter | 7/32 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 75, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number 2375, Maximum Operating Pressure 20 psi @ 73 Degrees F, Maximum Operating Temperature 130 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 7/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE TORO CO Pressure Vacuum Breaker 1'' 53300 (9241084)
- ZORO SELECT CPVC Coupling, Schedule 40, 1" Pipe Size, Compression (160-205)
- CAMCO TOILET DROP-INS 30PK (41183)
- MOEN Manual Override Button (104461)
- TYGON PEX Tubing, Clear, 1/8 in, 40 psi, 50 ft (AJK00007)
- TYGON PEX Tubing, Clear, 5/16 in, 50 psi, 50 ft (AAA00024)
- TYGON PEX Tubing, Clear, 3/8 in, 17 psi, 50 ft (AJK00027)
- TYGON Tubing, Clear, 3/16 In. Inside Dia, 50 ft. (AJK00012)
- TYGON PEX Tubing, Clear, 3/8 in, 25 psi, 50 ft (AJK00029)
- TYGON PEX Tubing, Clear, 4 in, 19 psi, 10 ft, 165F (AAA06088)
- ELDON JAMES Tubing, 5/32In IDx1/4 In OD, 100 Ft, Nat (CFX170-4N)
- Tygon PEX Tubing