Shop All PEX Tubing
Tygon
PEX Tubing, Clear, 5/16 in, 20 psi, 50 ft
Mfr # AJK00022
Zoro # G708127518
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.063 in
- Food and Beverage Compatibility Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
- Maximum Operating Pressure 20 psi @ 73 Degrees F
- Outside Diameter 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AJK00022
- Zoro # G708127518
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 7/16 in |
Inside Diameter | 5/16 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 75, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number 2375, Maximum Operating Pressure 20 psi @ 73 Degrees F, Maximum Operating Temperature 130 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer, 1/4" to 5/32" (PG1/4-5/32)
- BANJO 3" Male Adapter x Hose Shank Cam Lever Coupling (300E)
- SLOAN 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (Royal 186-0.5)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- TYGON Tubing, Clear, 3/16 In. Inside Dia, 50 ft. (AJK00012)
- TYGON PEX Tubing, Clear, 1/4 in, 25 psi, 50 ft (AJK00017)
- TYGON PEX Tubing, Clear, 3/8 in, 17 psi, 50 ft (AJK00027)
- TYGON PEX Tubing, Clear, 5/16 in, 50 psi, 50 ft (AAA00024)
- TYGON PEX Tubing, Clear, 3/8 in, 25 psi, 50 ft (AJK00029)
- TYGON PEX Tubing, Clear, 5/8 in, 20 psi, 50 ft (AJK00046)
- ZORO SELECT Tubing, 3/4 In OD, 100 Ft L, Natural (HDPE34X.600ANA)
- Tygon PEX Tubing