Shop All PEX Tubing
Tygon
PEX Tubing, Clear, 3/4 in, 17 psi, 50 ft
Mfr # AJK00053
Zoro # G007056014
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.125 in
- Maximum Vacuum Pressure 20 in Hg
- Material Trade Name Tygon
- Application Air, Chemical, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # AJK00053
- Zoro # G007056014
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 3/4 in |
Outside Diameter | 1 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 75, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number 2375, Maximum Operating Pressure 17 psi @ 73 Degrees F, Maximum Operating Temperature 130 Degrees F, Maximum Vacuum Pressure 20 in Hg, Outside Diameter 1 in, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Palladian 1/2 Pressure Balance Trim With Diverter (A2910NLMPN)
- DANCO Aerator 1.5Gpm Dlt/Moen (9D00010780)
- PENTAIR P5-478, 155030-43 WATER FILTER (P5-478)
- SLOAN Diaphragm, Urinal Kit, 1.0 GPF (A42A)
- TYGON PEX Tubing, Clear, 3/8 in, 25 psi, 50 ft (AJK00029)
- TYGON PEX Tubing, Clear, 3/8 in, 17 psi, 50 ft (AJK00027)
- TYGON PEX Tubing, Clear, 1/4 in, 25 psi, 50 ft (AJK00017)
- TYGON PEX Tubing, Clear, 1/8 in, 40 psi, 50 ft (AJK00007)
- TYGON PEX Tubing, Clear, 4 in, 19 psi, 10 ft, 165F (AAA06088)
- TYGON PEX Tubing, Clear, 5/16 in, 50 psi, 50 ft (AAA00024)
- SYNFLEX Tubing, 5/32 In OD, 500 Ft L, Black (1219-13004)
- Tygon Tubing