Shop All PEX Tubing
Tygon
PEX Tubing, Clear, 3 in, 14 psi, 20 ft, 165F
Mfr # AAA05085
Zoro # G108127514
product price: $728.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$728.99
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.25 in
- Chemical Compatibility Acetic Acid 10%
- Food Application Dairy, Food, and Beverage
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AAA05085
- Zoro # G108127514
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 3 1/2 in |
Overall Length | 20 ft |
Inside Diameter | 3 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 3 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number B-44-4X, Maximum Operating Pressure 14 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 2 in Hg, Outside Diameter 3 1/2 in, Overall Length 20 ft, Peristaltic Pump Compatible Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Hot/Cold Shower Stem, Brass, Chrome (98-004)
- PARKER Flare Fittings, Brass, 1-13/32 (VS48F-6-6)
- DANCO Fct Stem 2K-2H (9D0015744E)
- MOSMATIC Rotary Union, DGS Swivel, NPTF, 3/8In (30.154)
- TYGON PEX Tubing, Clear, 1/8 in, 40 psi, 50 ft (AJK00007)
- TYGON PEX Tubing, Clear, 4 in, 19 psi, 10 ft, 165F (AAA06088)
- TYGON PEX Tubing, Clear, 3/8 in, 17 psi, 50 ft (AJK00027)
- TYGON Tubing, Clear, 3/16 In. Inside Dia, 50 ft. (AJK00012)
- TYGON PEX Tubing, Clear, 3/32 in, 25 psi, 50 ft (AJK00004)
- TYGON PEX Tubing, Clear, 3/8 in, 25 psi, 50 ft (AJK00029)
- APOLLO EXPANSION PEX 1/2 in. x 100 ft. White PEX-A Expansion Pipe (EPPW10012)
- Tygon Tubing