Shop All PEX Tubing
Tygon
PEX Tubing, Clear, 2 1/2 in, 16 psi, 20 ft
Mfr # AAA05082
Zoro # G507055999
product price: $654.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$654.99
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.25 in
- Maximum Operating Temperature 165 Degrees F
- Clarity Clear
- Maximum Vacuum Pressure 4 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AAA05082
- Zoro # G507055999
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 3 in |
Overall Length | 20 ft |
Inside Diameter | 2 1/2 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 2 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number B-44-4X, Maximum Operating Pressure 16 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 4 in Hg, Outside Diameter 3 in, Overall Length 20 ft, Peristaltic Pump Compatible Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stronghold Elongated Toilet Seat With, Plastic, Biscuit (4731-C-96)
- PERKO Inlet Check Valve (0635DP0)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913845)
- LEGEND VALVE 1-1/2" T-655 PVC BALL CHECK (201-277)
- TYGON Tubing, Clear, 3/16 In. Inside Dia, 50 ft. (AJK00012)
- TYGON PEX Tubing, Clear, 1/2 in, 25 psi, 50 ft (AJK00038)
- TYGON PEX Tubing, Clear, 2 in, 19 psi, 50 ft, 165F (AAA00078)
- TYGON PEX Tubing, Clear, 5/8 in, 20 psi, 50 ft (AJK00046)
- TYGON PEX Tubing, Clear, 1/8 in, 40 psi, 50 ft (AJK00007)
- TYGON PEX Tubing, Clear, 1 in, 19 psi, 25 ft, 130F (AJK42064)
- B & K SharkBite 1/2 in. D X 300 ft. L PEX Pipe 80 psi (U860B300)
- Tygon PEX Tubing