Shop All PEX Tubing
Tygon
PEX Tubing, Clear, 1/8 in, 40 psi, 50 ft
Mfr # AJK00007
Zoro # G208104583
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.063 in
- Fitting Compatibility Barbed
- Maximum Operating Temperature 130 Degrees F
- Hardness Shore A 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygon
- MFR # AJK00007
- Zoro # G208104583
- Country of Origin United States
- Category PEX Tubing
Dimensions
Inside Diameter | 1/8 in |
Overall Length | 50 ft |
Outside Diameter | 1/4 in |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 75, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number 2375, Maximum Operating Pressure 40 psi @ 73 Degrees F, Maximum Operating Temperature 130 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMEX Vina Collection Single Robe Hook Bright Chrome Finish (BC14CP21)
- REDHAT 12V DC Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size (EF8314H301 12/DC)
- APOLLO PEX 1/2 in. x 300 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB30012)
- KOHLER Aerator Kit (1341314)
- TYGON Tubing, Clear, 3/16 In. Inside Dia, 50 ft. (AJK00012)
- TYGON PEX Tubing, Clear, 1/4 in, 25 psi, 50 ft (AJK00017)
- TYGON PEX Tubing, Clear, 3/8 in, 25 psi, 50 ft (AJK00029)
- TYGON PEX Tubing, Clear, 4 in, 19 psi, 10 ft, 165F (AAA06088)
- TYGON PEX Tubing, Clear, 5/16 in, 50 psi, 50 ft (AAA00024)
- TYGON PEX Tubing, Clear, 3/8 in, 17 psi, 50 ft (AJK00027)
- APOLLO EXPANSION PEX 3/4 in. x 5 ft. White PEX-A Pipe (EPPW534)
- Tygon PEX Tubing