Shop All PEX Tubing
Tygon
PEX Tubing, Clear, 1/2 in, 25 psi, 50 ft
Mfr # AJK00038
Zoro # G207963549
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.125 in
- Maximum Operating Temperature 130 Degrees F
- Maximum Operating Pressure 25 psi @ 73 Degrees F
- Fitting Compatibility Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AJK00038
- Zoro # G207963549
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 3/4 in |
Overall Length | 50 ft |
Inside Diameter | 1/2 in |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 75, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number 2375, Maximum Operating Pressure 25 psi @ 73 Degrees F, Maximum Operating Temperature 130 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE CONNECTOR MNPT 1"" (UIP140A)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 15 psi (6010DCM01-KM-15)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1/2 in Pipe Size (438166)
- POLYJOHN ENTERPRISES PolyJohn 300 Gallon Holding Tank - (HT01-0300)
- TYGON PEX Tubing, Clear, 3/8 in, 25 psi, 50 ft (AJK00029)
- TYGON PEX Tubing, Clear, 3/32 in, 25 psi, 50 ft (AJK00004)
- TYGON Tubing, Clear, 3/16 In. Inside Dia, 50 ft. (AJK00012)
- TYGON PEX Tubing, Clear, 3/8 in, 17 psi, 50 ft (AJK00027)
- TYGON PEX Tubing, Clear, 1/4 in, 25 psi, 50 ft (AJK00017)
- TYGON PEX Tubing, Clear, 5/16 in, 50 psi, 50 ft (AAA00024)
- ZORO SELECT Tubing, 1/2 In OD, 500 Ft L, Natural (PE12-CNA)
- Tygon PEX Tubing