Shop All PEX Tubing
Tygon
PEX Tubing, Clear, 1 in, 19 psi, 25 ft, 130F
Mfr # AJK42064
Zoro # G507056033
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Wall Thickness 0.188 in
- Maximum Vacuum Pressure 25 in Hg
- Outside Diameter 1 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygon
- MFR # AJK42064
- Zoro # G507056033
- Country of Origin United States
- Category PEX Tubing
Dimensions
Outside Diameter | 1 3/8 in |
Inside Diameter | 1 in |
Overall Length | 25 ft |
Description
Tubing, Application Air, Chemical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 75, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number 2375, Maximum Operating Pressure 19 psi @ 73 Degrees F, Maximum Operating Temperature 130 Degrees F, Maximum Vacuum Pressure 25 in Hg, Outside Diameter 1 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Short Flare Nut, 3/8" Pipe Size (F40004)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP330)
- ZORO SELECT 1-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL335)
- ZURN FS8 3" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV3)
- TYGON PEX Tubing, Clear, 1/4 in, 25 psi, 50 ft (AJK00017)
- TYGON PEX Tubing, Clear, 2 in, 19 psi, 50 ft, 165F (AAA00078)
- TYGON PEX Tubing, Clear, 5/16 in, 50 psi, 50 ft (AAA00024)
- TYGON PEX Tubing, Clear, 3/8 in, 17 psi, 50 ft (AJK00027)
- TYGON PEX Tubing, Clear, 3/8 in, 25 psi, 50 ft (AJK00029)
- TYGON PEX Tubing, Clear, 1/2 in, 25 psi, 50 ft (AJK00038)
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Natural (PE06MANA)
- Tygon PEX Tubing