Shop All Safety Glasses
Tygerclaw
TygerClaw LCD8215BLK TygerClaw 3-Layers DVD Stand with Black Color Glass
Mfr # LCD8215BLK
Zoro # G203993199
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygerclaw
- MFR # LCD8215BLK
- Zoro # G203993199
- Country of Origin China
- Category Safety Glasses
Description
This TygerClaw 3 Layers DVD Stand is a wall mounting shelf with 3 black glasses and each layer allows to hold 22lbs/10kgs of weight, is constructed from aluminum material with adjustable height for total support and durability, also cable managment system is available for user to organize their cables/wires.
3 Layers DVD Stand with 3 black glasses.
Allows to hold 22lbs/10kgs of weight for each layer.
Adjustable height.
Aluminum material Construction.
Cable management system available.
Quick and Easy installation.
Color: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCBDPUB)
- CARHARTT Blue Cotton Duck Coat size XLT (C003-DNY XLG TLL)
- 5.11 Double Duty TDU Belt, Black, XL (59568)
- CONDOR Jersey Gloves, Poly/Cotton, L, Brown, PR (5AX05)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium CLEAR Safety Glasses, ANSI Z87 Black (OF-VS3-06)
- EDGE Dawson Anti-Fog Safety Glasses Smoke Lens Black Frame 1 pk (XD416VS-SL)
- MCR SAFETY MCR Safety® Klondike® KD310AF Safety Glasses KD3, Black Frame, Clear Anti-fog Lens (KD310AF)
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-06-0005)
- MCR SAFETY MCR Safety® Law® OG112AFOTG - Over-the-glass frame, Gray Anti-Fog Lens, Silver Frame (OG112AF)
- KLEENGUARD Safety Glasses, Light Blue 99.9% UVA/UVB/UVC (19639)
- SAS SAFETY Safety Glasses, Clear Anti-Fog, Scratch-Resistant (541-0000)
- Tygerclaw Eye Protection