Shop All Monitor Mounts & Brackets
Tygerclaw
TygerClaw LCD6506 TygerClaw Hook Mount for 10-17 in. Monitor
Mfr # LCD6506
Zoro # G204037328
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tygerclaw
- MFR # LCD6506
- Zoro # G204037328
- UPC # 669716328350
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
TygerClaw LCD6506 Monitor Hook Mount is an ideal mount for any home and office, this helps you free up valuable space and also places the monitors at your desired viewing position, placing this mount at your eye level to reduce strain and the elegant design and polished finish adds style and functionality to your office to workspace. This mount can hold a monitor having a screen size ranging from 10 in. to 17 in. with weighing up to 11 lb.
Features- Monitor can tilt up and down, left and right
- Double Gas spring built-in system offers height and distance adjustment to most comfortable viewing
- Meets with VESA standard 75x75 or 100x100mm
- Length Range(max): 1600mm
- Size: 10-17 in.
- Height (in): 14.53
- Depth (in): 63.31
- Width(inch): 7.87
- Weight: 28.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Wristband - Poly - Fall Risk 1-1/8" x 10-1/4" Yellow w/Black (WB-0050)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-186-sw1 (RAM-VB-186-SW1 RAM MOUNTS)
- NEVS Wristband - Tyvek - Allergy Alert 1" x 10" Red w/White (WB-0019)
- MONOPRICE USB 2.0 Extension Cable, 3 ft.L, Black (5432)
- PURELY Laptop Cooling Pad, 6 Adjustable Height Laptop Stand, 4 Fans: 3 Fan Modes + 6 Speeds, LED Display (PLSC14)
- AIDATA Lapcooler, Portable Laptop Cooling Stand, L (NS009)
- AIDATA Laptop/Tablet Riser, Black/Gray (NS011BR)
- LORELL Desk Riser, Electric, 28-3/4"x35-3/4"x5-1/4"-17-1/8", Black (LLR99552)
- KANTEK Articulating Multiple Monitor Arms for Three Monitors, Desk Mount (MA230)
- CRIMSON Crimson T37 Tilting Mount For 13 In. to 37 In. Flat Panel Screens (T37)
- AFC INDUSTRIES Base Bolted Pole Mount Computer Station (772287G)
- Tygerclaw Monitor Mounts & Brackets