Shop All TV Mounts & Stands
Tygerclaw
TygerClaw LCD5371BLK TygerClaw 10 in. - 32 in. Full-Motion Wall Mount - Black
Mfr # LCD5371BLK
Zoro # G703898987
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygerclaw
- MFR # LCD5371BLK
- Zoro # G703898987
- Country of Origin China
- Category TV Mounts & Stands
Description
This TygerClaw Full-Motion wall mount is designed for most 10" to 32" flat-panel TVs up to 33lbs/15kgs with tilt degree from -5° to 0°, swivel degree up to 180°, and is constructed from heavy gauge steel for total support and durability. Articulated arm allows movement of TV up to 410mm from wall, also an innovative locking mechanism gives quick and easy installation.
Medium size Full-Motion wall mount.
Holds most 10" to 32" flat-panel TVs up to 33lbs/15kgs.
Tilt degree from -5° to 0°.
Swivel degree up to 180°.
Extension from wall up to 410mm.
Universal mounting pattern up to VESA 200mm x 200mm.
Solid heavy-gauge cold steel construction.
Quick and Easy installation.
Color: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Battery Charger, 12V Output, Li-Ion (2607225633)
- MONOPRICE Monitor Arm, Black, Cap. 1 (5401)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-384020-7450)
- HPE ISS BTO 240GB SATA RI SFF SC MV SSD, P18420B21 (P18420-B21)
- TYGERCLAW 26 in 42 in. Tilt Wall Mount - Black (LCD3320BLK)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 13" to 27" Screen (DWM1327SE)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 100 lb. Load Cap. (IWB1B)
- STORM SHELL Weatherproof 65 in. Outdoor TV Enclosure (SS-65)
- EXTREME MAX Extreme Max 5001.5811 Minimalist Wall-Mount Helmet Hanger - Pack of 2 (5001.5811)
- EMERALD Full Motion TV Wall Mount For 32in-85in TVs (SM-720-8904)
- FIRESTIK Firestik K64 Plated 3-Way Mounting Bracket (K64)
- Tygerclaw TV Mounts & Stands