Shop All TV Mounts & Stands
Tygerclaw
TygerClaw LCD5003 TygerClaw 23 in. - 37 in. Full-Motion Wall Mount - Silver
Mfr # LCD5003
Zoro # G203898968
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygerclaw
- MFR # LCD5003
- Zoro # G203898968
- Country of Origin China
- Category TV Mounts & Stands
Description
This TygerClaw Full-Motion wall mount is designed for most 23" to 37" flat-panel TVs up to 55lbs/25kgs with tilt degree from -12° to +12°, swivel degree up to 180°, and is constructed from heavy gauge steel for total support and durability. Articulated arm allows movement of TV up to 425mm from wall, also an innovative locking mechanism gives quick and easy installation.
Medium size Full-Motion wall mount.
Holds most 23" to 37" flat-panel TVs up to 55lbs/25kgs.
Tilt degree from -12° to +12°.
Swivel degree up to 180°.
Extension from wall up to 425mm.
Universal mounting pattern up to VESA 200mm x 200mm.
Solid heavy-gauge cold steel construction.
Quick and Easy installation.
Color: Silver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Video Door Station, 12-3/8 (KB-DAR)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Power Patrol SLA1146 Battery (ML26-1242)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-BT3)
- QFX Digital Converter Box (CV-103)
- TYGERCLAW 26 in 42 in. Tilt Wall Mount - Black (LCD3320BLK)
- EMERALD ELECTRONICS USA Emerald Fixed TV Wall Mount for 26"-55" TVs (351) (SM-513-351)
- EMERALD Fixed TV Wall Mount For 3785 TV's (SM-720-3078)
- ALATERRE FURNITURE Shaker Cottage 36" TV Stand, Espresso (ASCA10P0)
- EMERALD Tilt TV Wall Mount For 26"-55" TVs (SM-918-9009)
- PEERLESS Pivot TV Wall Mount, 26" to 58" Screen, 150 lb. Capacity (SP850)
- MANHATTAN COMFORT TV Stand, Mid Century, Aqua, 62.99" (201AMC63)
- Tygerclaw TV Mounts & Stands