Shop All TV Mounts & Stands
Tygerclaw
TygerClaw LCD4102BLK TygerClaw 32 in. - 63 in. Tilt & Swivel Wall Mount - Black
Mfr # LCD4102BLK
Zoro # G203955609
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygerclaw
- MFR # LCD4102BLK
- Zoro # G203955609
- Country of Origin China
- Category TV Mounts & Stands
Description
This TygerClaw Tilt and Swivel wall mount is designed for most 32" to 63" flat-panel TVs up to 132lbs/60kgs with tilt degree from -12° to 0°, swivel degree from -45° to +45°, extension from wall up to 430mm, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation.
Large size Tilt and Swivel wall mount.
Holds most 32" to 63" flat-panel TVs up to 132lbs/60kgs.
Tilt degree from -12° to 0°.
Swivel degree from -45° to +45°.
Extension from wall up to 430mm.
Universal mounting pattern up to VESA 600mm x 400mm.
Solid heavy-gauge cold steel construction.
Perfect your TV placement by sliding left or right with locking mechanism.
Quick and Easy installation.
Color: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser Rated_ Pure (41364)
- ILC Replacement for Allen Bradley 1756-batm Battery (1756-BATM BATTERY ALLEN BRADLEY)
- C2G 6Ft Mini Displayport To Vga Cable (54677)
- SPECO TECHNOLOGIES Infrared LED Illuminator, 147 ft., IP66 (IR80)
- TYGERCLAW 26 in 42 in. Tilt Wall Mount - Black (LCD3320BLK)
- STARTECH.COM Full Motion Tv Wall Mount (FPWARTS1)
- VIDEO MOUNT PRODUCTS Adaptor Plate, Vesa, Silver (LCDPA)
- GREENLEE PISTON BOXED-1IN (610)
- TRIPP LITE Tripp Lite Fixed Wall Mount for 37" to 70" TVs and Monitors (DWF3770L)
- BARKAN MOUNTS Barkan 13-83 inch Full Motion-4 Movement Extra Long Dual Arm Flat/Curved TV Wall Mount 110 lbs Black (BM464XL)
- INVAL Corner TV Stand 50 in. W Espresso Fits TVs Up to 60 in. with Cable Management (MTV-13519)
- Tygerclaw TV Mounts & Stands