Shop All TV Mounts & Stands
Tygerclaw
TygerClaw LCD4092 TygerClaw 32 in. - 63 in. Full-Motion Wall Mount - Silver
Mfr # LCD4092
Zoro # G903913978
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygerclaw
- MFR # LCD4092
- Zoro # G903913978
- Country of Origin China
- Category TV Mounts & Stands
Description
This TygerClaw Full-Motion wall mount is designed for most 32" to 63" flat-panel TVs up to 176lbs/80kgs with tilt degree from -15° to +15°, swivel degree up to 180°, and is constructed from heavy gauge steel for total support and durability. Articulated arm allows movement of TV up to 665mm from wall, also an innovative locking mechanism gives quick and easy installation.
Large size Full-Motion wall mount.
Holds most 32" to 63" flat-panel TVs up to 176lbs/80kgs.
Tilt degree from -15° to +15°.
Swivel degree up to 180°.
Extension from wall up to 665mm.
Universal mounting pattern up to VESA 768mm x 455mm.
Solid heavy-gauge cold steel construction.
Perfect your TV placement by sliding left or right with locking mechanism.
Quick and Easy installation.
Color: Silver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CPU Cord Adapter, HD15(VGA) M/DVI-A F (2397)
- ILC Replacement for Nokia Ta-1025 (TA-1025 NOKIA)
- POPSOCKETS PopMount 2 Multi-Surface Mount, Black (802690)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Power-Sonic PS6100F1 - 4PK (MAX3816968)
- TYGERCLAW 26 in 42 in. Tilt Wall Mount - Black (LCD3320BLK)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC009012)
- PEERLESS Universal Ultra-Thin Flat Wall Mount, 23" to 46" LCD Screen (SUF640P)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 17" to 42" Screen (DWM1742MN)
- MOUNT-IT Car Tablet Cup Holder for 11" Tablets (MI-7321)
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 42 in. Up to 44 lbs (UA-PRO110)
- VERSA PRODUCTS Adjustable Computer Station, use with Monitors, CPUs, Keybord Trays (VT3080000-00-02)
- Tygerclaw TV Mounts & Stands