Shop All TV Mounts & Stands
Tygerclaw
TygerClaw LCD3404BLK TygerClaw 37 in. - 63 in. Low-Profile- Fixed Wall Mount - Black
Mfr # LCD3404BLK
Zoro # G203992925
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygerclaw
- MFR # LCD3404BLK
- Zoro # G203992925
- Country of Origin China
- Category TV Mounts & Stands
Description
This TygerClaw Low-Profile(Fixed) wall mount is designed for most 37" to 63" flat-panel TVs up to 165lbs/75kgs, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation.
Large size low-profile(fixed) wall mount.
Holds most 37" to 63" flat-panel TVs up to 165lbs/75kgs.
Universal mounting pattern up to VESA 800mm x 400mm.
Solid heavy-gauge cold steel construction.
Perfect your TV placement by sliding left or right with locking mechanism.
Quick and Easy installation.
Color: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM ToughMAX USB Flash Drive, 32 GB, Black (99849)
- MIGHTY MAX BATTERY 12V 55AH Pride Mobility Jazzy 600, 600 XL, 614, 614HD Battery - 2 Pack (ML55-12MP241062)
- TP-LINK Dual Band Gigabit Wi-Fi 6 Router, 5 Ports, Dual-Band 2.4 GHz/5 GHz (ARCHER AX3000)
- WINEGARD 5' Swedged Mast For Roof Antenna Mounts (TB0005)
- TYGERCLAW 26 in 42 in. Tilt Wall Mount - Black (LCD3320BLK)
- PEERLESS Articulating Mount, For Displays, 100 lb. (SA752PU)
- MOUNT-IT Electric Desktop Standing Desk Converter (MI-7927E)
- PEERLESS Adaptor Plate, For TV Mounts, 8-3/4" W, Blk (ACC450)
- PYLE Tilt Tv Wall Mount, PSW651LT1 (PSW651LT1)
- STANLEY Fixed Ceiling Projector Mount Arm, 17 lb. Capacity (PJM-M2465C)
- PROMOUNTS Artistic Wooden Easel TV Stand with Mount for TVs 42 in. - 84 in. up to 99 lbs (PFMSS6405)
- Tygerclaw TV Mounts & Stands