Shop All TV Mounts & Stands
Tygerclaw
TygerClaw LCD3031BLK TygerClaw 30 in. - 50 in. Tilt Wall Mount - Black
Mfr # LCD3031BLK
Zoro # G503898743
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygerclaw
- MFR # LCD3031BLK
- Zoro # G503898743
- Country of Origin China
- Category TV Mounts & Stands
Description
This TygerClaw Tilt wall mount is designed for most 30" to 50" flat-panel TVs up to 132lbs/60kgs with tilt degree from -15° to +15°, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation.
Large size tilt wall mount.
Holds most 30" to 50" flat-panel TVs up to 132lbs/60kgs.
Tilt degree from -15° to +15°.
Universal mounting pattern up to VESA 720mm x 470mm.
Solid heavy-gauge cold steel construction.
Perfect your TV placement by sliding left or right with locking mechanism.
Quick and Easy installation.
Color: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Newark NP7-12 (ML7-1219111855)
- MILWAUKEE TOOL Pocket Flood Light, Battery, LED, 445lm (2112-21, 48-11-2131)
- GEMINI Compact 5-Channel Audio Mixer (GEM-05USB)
- CUSTOM ACCESSORIES Usb Adapter Dual 12V (10908)
- TYGERCLAW 26 in 42 in. Tilt Wall Mount - Black (LCD3320BLK)
- CHIEF MANUFACTURING Micro-Adjust Fixed Wal L Mount;Large (LSM1U)
- MONOPRICE Commercial Series3x1 Menu Board Ceiling Mount for Displays between 32i (39664)
- MOR/RYDE MOR/RYDE TV40002H Horizontal Slide Out Type Compartment TV Mount (M6R-TV40002H)
- MOUNT-IT Low-Profile Tilting TV Wall Mount for 42"-70" TVs (MI-318L)
- ACCESSORIES UNLIMITED Accessories unlimited AUTGS 25-1300 MHz On Glass Scanner Antenna (AUTGS)
- MANHATTAN Universal Flat-Panel Tv Tilting Wall (424752)
- Tygerclaw TV Mounts & Stands