Shop All TV Mounts & Stands
Tygerclaw
TygerClaw LCD1402BLK TygerClaw 32 in. - 60 in. Tilt Wall Mount - Black
Mfr # LCD1402BLK
Zoro # G703898758
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tygerclaw
- MFR # LCD1402BLK
- Zoro # G703898758
- Country of Origin China
- Category TV Mounts & Stands
Description
This TygerClaw Tilt wall mount is designed for most 32" to 60" flat-panel TVs up to 165lbs/75kgs with tilt degree from -15° to +15°, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation.
Large size tilt wall mount.
Holds most 32" to 60" flat-panel TVs up to 165lbs/75kgs.
Tilt degree from -15° to +15°.
Universal mounting pattern up to VESA 765mm x 480mm.
Solid heavy-gauge cold steel construction.
Perfect your TV placement by sliding left or right with locking mechanism.
Quick and Easy installation.
Color: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT5e RJ45 Inline Crossover Coupler- White (102002WT)
- VICTOR Deadset Mole Trap (M9015)
- ROCSTOR Cable Usb-C To Usb-A - Usb Type-C Male (Y10C144-B1)
- ILC Replacement for Panasonic Lc-r064r2p (LC-R064R2P PANASONIC)
- TYGERCLAW 26 in 42 in. Tilt Wall Mount - Black (LCD3320BLK)
- MOUNT-IT TV Hardware Kit MI-TVHWKIT (MI-TVHWKIT)
- MOUNT-IT Dual Monitor Desk Mount For 20"-32" Screens Black (MI-1772B)
- PEERLESS Articulating Mount, For Displays, 100 lb. (SA752PU)
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 55" TV Screen (55 LCD Guardian)
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 75 lb. Load Cap. (WB6)
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst (PAC526F)
- Tygerclaw TV Mounts & Stands