Shop All Security Seals
Tydenbrooks
X-Strap, Fixed Length Truck Seal, 12" L, Red, 7 Digits, PK50
Mfr # V30521121-01-GRAI
Zoro # G6213019
product price: $12.25
/pk 50, $0.25/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Fixed Length Plastic Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material High Density Polyethylene
- Primary Color Red
- Useable Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # V30521121-01-GRAI
- Zoro # G6213019
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 9 in |
Operational Length | 9" |
Imprint Area Height | 1" |
Security Seal Flag Dimensions | 1-15/16 in H x 1 in W |
Imprint Area Width | 1" |
Cable Dia. | 3/64 in |
Length | 12" |
Description
Fixed Length Plastic Seals, Marking Parameters Random Numbers, Breaking Strength 40 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Folders, 1/3 Tab, Legal, Blue, Pk100 (17043)
- PAPER MATE Flair Black Felt Tip Pen 4 pk (8434452PP)
- GPS SHRINK FILM Heat Activated Shrink Film 22" x 3500 ft., Polyolefin (IK7F2200)
- SCOTCH 3750 Packaging Tape w/DP300 Disp, 3" Core, 1.88"x54.6 yds, Clear, PK12 (3750-12-DP3)
- TYDENBROOKS Tug-Tight Seal, 9", Orange, 40 Lb, Pk1000 (32011091-04)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, 7 Digits, White, PK50 (V30521121-10-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Red, 40 Lb, PK1000 (32011151-01)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 3-3/4" L, Silver, 6 Digits, PK100 (VBECONOBOLT-GRAI)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, PK200 (V46030121-08-GRAI)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 18 GREEN100)
- Tydenbrooks Security Seals