Shop All Security Seals
Tydenbrooks
X-Strap, Fixed Length Truck Seal, 12" L, 7 Digits, PK50
Mfr # 1061053
Zoro # G5032727
original price:
$16.19
5% off
new price: $15.29
/pk 50, $0.31/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Fixed Length Plastic Seals
- Security Seal Primary Application General Purpose
- Security Seal Primary Material High Density Polyethylene
- Primary Color Orange
- Useable Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 1061053
- Zoro # G5032727
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 9 in |
Length | 12" |
Security Seal Flag Dimensions | 1-15/16 in H x 1 in W |
Cable Dia. | 7/64 in |
Wire Length | 1 3/16 in |
Operational Length | 9" |
Width | 1.19" |
Description
Fixed Length Plastic Seals, Marking Parameters Random Numbers, Breaking Strength 40 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUPRESS Division Flash Cards - All Facts 0-12 (TCR62030)
- IDEAL Ideal 4315 Paper Cutter (IDECU0451H)
- VELVAC License And Permit Holder (090060)
- BROTHER Scanner, Document Type, 110/120VAC, Gray (ADS1250W)
- TYDENBROOKS Tug-Tight Seal, 9", Orange, 40 Lb, Pk1000 (32011091-04)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Red, PK200 (1061005)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, Blue, 7 Digits, PK100 (V9291111-3-GRAI)
- TYDENBROOKS EZ Loc Zinc Cable Seal, Laser Marked Type, PK100 (VCEZ1812YELLRELSTG-GRAI)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-02-GRAI)
- TYDENBROOKS Truck Seals, Red, HDPE, PK1000 (30035B00-01)
- ADVANTUS Tag Wires, 12" Long, PK1000 (2612TW)
- Tydenbrooks Security Seals