Shop All Security Seals
Tydenbrooks
Tug-Tight Seal, 9", Yellow, 40 Lb, PK1000
Mfr # 32011091-06
Zoro # G409935320
product price: $148.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Bulk Tankers, Fibre Drums, Railcars, Storage Cabinets, Tote Boxes, Trailer Doors
- Breaking Strength 40 lb
- Tool Required Not Required
- Marking Parameters Consecutive Numbering, SEALED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 32011091-06
- Zoro # G409935320
- Country of Origin United States
- Category Security Seals
Dimensions
Length | 9 in |
Width | 1 1/8 in |
Strap Length | 6 in |
Strap Width | 1/8 in |
Hasp Length | 1 1/2 in |
Description
Pull-Tight Seals, Polyethylene, Yellow, Marking Parameters Consecutive Numbering, SEALED, Strap Length 6 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTMAX My First SmartMax®, Farm Tractor (SMX222)
- SWINGLINE Rubber Finger Tips, Size 13, Large, PK12 (SWI54033)
- NEENAH PAPER Paper, FireballFuchsia, 500, PK500 (22681)
- BANKERS BOX Storage Box, 580 lb, Ltr/Lgl, 12"x16"x10", 4/CT, Blue/White PK (FEL0724303)
- TYDENBROOKS Tug-Tight Seal, 12", Red, 40 Lb, PK1000 (32011121-01)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, Blue, 7 Digits, PK100 (V9291111-3-GRAI)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-02-GRAI)
- TYDENBROOKS Tug-Tight Seal, 12", Green, 40 Lb, PK1000 (32011121-02)
- TYDENBROOKS Tug-Tight Seal, 12", Blue, 40 Lb, PK1000 (32011121-03)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Yellow, PK200 (1061065)
- PARTNERS BRAND Cable Seals, 1/16" x 12", Red, PK100 (SE1050R)
- Tydenbrooks Security Seals