Shop All Security Seals
Tydenbrooks
Tug-Tight Seal, 9", White, 40 Lb, PK1000
Mfr # 32011091-10
Zoro # G308644316
product price: $144.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Bulk Tankers, Fibre Drums, Railcars, Storage Cabinets, Tote Boxes, Trailer Doors
- Breaking Strength 40 lb
- Tool Required Not Required
- Tearaway Option No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 32011091-10
- Zoro # G308644316
- Country of Origin United States
- Category Security Seals
Dimensions
Length | 9 in |
Width | 1 1/8 in |
Strap Length | 6 in |
Hasp Length | 1 1/2 in |
Strap Width | 1/8 in |
Description
Pull-Tight Seals, Polyethylene, White, Marking Parameters Consecutive Numbering, SEALED, Strap Length 6 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Packaging Tape, 3" Core, 3.0 mil, 1.88"x55 Yds, 6RL/PK 6PK (SPR64010PK)
- DYNAMIC Tools 8" Multi-Purpose Heavy-Duty Shears (D046101)
- 3M Thermal Pouches, Business Card (TP5851-100)
- MARSH Oil Stencil Board, Yellow, 7 x 24 in. (OBC15-7X24-50)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Red, PK200 (1061007)
- TYDENBROOKS Security Seal Wire, 500 ft. (V9994550-GRAI)
- TYDENBROOKS EZ Loc Zinc Cable Seal, Laser Marked Type, PK100 (VCEZ1812YELLRELSTG-GRAI)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 11"L, Red, 7 Digits, PK100 (V9291111-1-GRAI)
- TYDENBROOKS Padlock Seals, 100 Lb, Green, PK1000 (6170000-2)
- TYDENBROOKS Tug-Tight Seal, 18", White, 40 Lb, PK1000 (32011181-10)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-MD T/A RED100)
- Tydenbrooks Protective Packaging