Shop All Security Seals
Tydenbrooks
Tug-Tight Seal, 9", Green, 40 Lb, PK1000
Mfr # 32011091-02
Zoro # G409935351
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Bulk Tankers, Fibre Drums, Railcars, Storage Cabinets, Tote Boxes, Trailer Doors
- Breaking Strength 40 lb
- Tool Required Not Required
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # 32011091-02
- Zoro # G409935351
- Country of Origin United States
- Category Security Seals
Dimensions
Length | 9 in |
Width | 1 1/8 in |
Strap Length | 6 in |
Strap Width | 1/8 in |
Hasp Length | 1 1/2 in |
Description
Pull-Tight Seals, Polyethylene, Green, Marking Parameters Consecutive Numbering, SEALED, Strap Length 6 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Microban Message Stamp, Rush, 3/8" (038855)
- GLOBAL INDUSTRIAL Heavy Duty Cutter For Up To 2W Steel Strapping (412413)
- CONDOR OUTDOOR PRODUCTS FAIL SAFE PACK GEN II, BLACK (111190-002)
- GENERIC Replacment Cartridge For KYOCERA/MITA COMP M2040dn/2540dn/2640Idn (TK-1172)
- TYDENBROOKS Tote Seal, 5" L, White, Heat Stamped, 7 Digits, PK50 (V30535021-10-GRAI)
- TYDENBROOKS Padlock Seal, Plastic with Wire Hasp, HDPE, PK100 (1069498)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, PK200 (V46030121-08-GRAI)
- TYDENBROOKS Adjustable Plastic Equilok Seal, 7", HDPE, Blue, 7 Digits, PK100 (V32541073-03-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Yellow, 40 Lb, PK1000 (32011151-06)
- TYDENBROOKS Guard Lock Metal Truck Seal, 8-3/4", Steel, PK1000 (1063270)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Blue, Pk250 (060RIML128PPBL)
- Tydenbrooks Protective Packaging