Shop All Security Seals
Tydenbrooks
Tug-Tight Seal, 9", Blue, 40 Lb, PK1000
Mfr # 32011091-03
Zoro # G309935314
product price: $148.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Bulk Tankers, Fibre Drums, Railcars, Storage Cabinets, Tote Boxes, Trailer Doors
- Breaking Strength 40 lb
- Tool Required Not Required
- Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 32011091-03
- Zoro # G309935314
- Country of Origin United States
- Category Security Seals
Dimensions
Width | 1 1/8 in |
Length | 9 in |
Hasp Length | 1 1/2 in |
Strap Length | 6 in |
Strap Width | 1/8 in |
Description
Pull-Tight Seals, Polyethylene, Blue, Marking Parameters Consecutive Numbering, SEALED, Strap Length 6 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook, 4-5/8 x 7" Sz, Bl Cover (273)
- AVERY 1-1/2" Durable Binder, White, 11 x 8.5 (AVE09401)
- SMEAD Pressboard Guides Flat Metal Monthly, Gray/Green, PK12 (50365)
- MALIN CO Wire, Spool, 0.0403 Dia, 678.4 ft. (01-0403-001S)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, PK200 (V46030121-08-GRAI)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Yellow, PK200 (1061065)
- TYDENBROOKS Tug-Tight Seal, 18", Blue, 40 Lb, PK1000 (32011181-03)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- TYDENBROOKS EZ Loc Zinc Cable Seal, Laser Marked Type, PK100 (VCEZ1812YELLRELSTG-GRAI)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-08-GRAI)
- ZIPTIE.COM 15 Inch Red Pull-Tight Security Seal 100PK (640122)
- Tydenbrooks Protective Packaging