Shop All Security Seals
Tydenbrooks
Tug-Tight Seal, 18", Orange, 40 Lb, PK1000
Mfr # 32011181-04
Zoro # G409935344
product price: $170.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Bulk Tankers, Fibre Drums, Railcars, Storage Cabinets, Tote Boxes, Trailer Doors
- Breaking Strength 40 lb
- Tool Required Not Required
- Marking Parameters Consecutive Numbering, SEALED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 32011181-04
- Zoro # G409935344
- Country of Origin United States
- Category Security Seals
Dimensions
Width | 1 1/8 in |
Length | 18 in |
Strap Width | 1/8 in |
Strap Length | 15 in |
Flag Width | 1 1/4 in |
Flag Height | 1 1/2 in |
Hasp Length | 1 1/2 in |
Description
Pull-Tight Seals, Plastic, Orange, Marking Parameters Consecutive Numbering, SEALED, Strap Length 15 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Field (353)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2.5"x 3", With White Block (4WR2.5-3)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Snow (3DNF0017505)
- BOSTITCH Stapler, Blue (B777-BLUE)
- TYDENBROOKS Tug-Tight Seal, 12", Yellow, 40 Lb, PK1000 (32011121-06)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 7" L, Red, 7 Digits, PK100 (V9291107-1-GRAI)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Yellow, PK200 (1061065)
- TYDENBROOKS Tug-Tight Seal, 18", Blue, 40 Lb, PK1000 (32011181-03)
- TYDENBROOKS Tug-Tight Seal, 15", Orange, 40 Lb, PK1000 (32011151-04)
- TYDENBROOKS Adjustable Plastic Equilok Seal, 7", HDPE, Blue, 7 Digits, PK100 (V32541073-03-GRAI)
- TYDENBROOKS Adjustable Pull Tight Seal, 8-3/4" L, 7 Digits, PK100 (V33040420-01-GRAI)
- Tydenbrooks Security Seals