Shop All Security Seals
Tydenbrooks
Tug-Tight Seal, 12", White, 40 Lb, PK1000
Mfr # 32011121-10
Zoro # G808644311
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Bulk Tankers, Fibre Drums, Railcars, Storage Cabinets, Tote Boxes, Trailer Doors
- Breaking Strength 40 lb
- Tool Required Not Required
- Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # 32011121-10
- Zoro # G808644311
- Country of Origin United States
- Category Security Seals
Dimensions
Width | 1 1/8 in |
Length | 12 in |
Strap Width | 1/8 in |
Hasp Length | 1 1/2 in |
Strap Length | 9 in |
Description
Pull-Tight Seals, Polyethylene, White, Marking Parameters Consecutive Numbering, SEALED, Strap Length 9 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Marker, Chisel Tip, 36/BX, BK PK (SAN2083007)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 7", Kraft, 25/Bundle (22XL72)
- JUNIOR LEARNING Rainbow Letters (JL196)
- ENCORE PACKAGING Encore Packaging Battery Charger (E1260-58)
- TYDENBROOKS All Seal, 8" L, Red, 6 Lb, PK1000 (32531081-01)
- TYDENBROOKS Tug-Tight Seal, 12", Red, 40 Lb, PK1000 (32011121-01)
- TYDENBROOKS Tug-Tight Seal, 9", Yellow, 40 Lb, PK1000 (32011091-06)
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Black, 12" L, PK100 (V47140121-08-GRAI)
- TYDENBROOKS Tote Seal, 5" L, Red, 7 Digits, 35 Lb, PK1000 (30535011-01)
- TYDENBROOKS Acrylic Body Wire Security Seal, Hot Stamp Type, PK100 (V7470801-27-GRAI)
- BROOKS Spring-lok Seal, Plastic, Orange, PK100 (6170000-4)
- Tydenbrooks Protective Packaging