Shop All Security Seals
Tydenbrooks
Tug-Tight Seal, 12", Orange, 40 Lb, PK1000
Mfr # 32011121-04
Zoro # G008644302
product price: $151.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Bulk Tankers, Fibre Drums, Railcars, Storage Cabinets, Tote Boxes, Trailer Doors
- Breaking Strength 40 lb
- Tool Required Not Required
- Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 32011121-04
- Zoro # G008644302
- Country of Origin United States
- Category Security Seals
Dimensions
Width | 1 1/8 in |
Length | 12 in |
Strap Length | 9 in |
Strap Width | 1/8 in |
Hasp Length | 1 1/2 in |
Description
Pull-Tight Seals, Polyethylene, Orange, Marking Parameters Consecutive Numbering, SEALED, Strap Length 9 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Two-Color Desk Pad, 22 x 17, White Sheets, Black Binding, Clear Corners, 12-Month (Jan to Dec): 2022 (GG2500-00)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 12", Kraft, 15/Bundle (22XM32)
- XEROX Paper, , 20#, Ltr, Gd Pk (XER3R11055)
- POST-IT Super Sticky Pop-Up Miami Pk (MMMR33018SSMIAC)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Red, PK200 (1061007)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 3-3/4" L, Silver, 6 Digits, PK100 (VBECONOBOLT-GRAI)
- TYDENBROOKS Polycarbonate Pl. Padlock Seal, Wire, 1-3/4"L, Clear, 8 Digits, PK50 (V35082181-27-GRAI)
- TYDENBROOKS Padlock Seals, Green, Polypropylene, PK1000 (6320000-2)
- TYDENBROOKS EZ Loc Plus ABS/Zinc Cable Seal, Orange, 12" L, PK100 (V47130121-04-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Yellow, 40 Lb, PK1000 (32011151-06)
- GLOBAL INDUSTRIAL High Security Bolt Seal, Yellow, 50PK (670487YL)
- Tydenbrooks Security Seals