Shop All Security Seals
Tydenbrooks
Tug-Tight Seal, 12", Green, 40 Lb, PK1000
Mfr # 32011121-02
Zoro # G308644293
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Bulk Tankers, Fibre Drums, Railcars, Storage Cabinets, Tote Boxes, Trailer Doors
- Breaking Strength 40 lb
- Tool Required Not Required
- Number of Digits 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # 32011121-02
- Zoro # G308644293
- Country of Origin United States
- Category Security Seals
Dimensions
Width | 1 1/8 in |
Length | 12 in |
Strap Width | 1/8 in |
Hasp Length | 1 1/2 in |
Strap Length | 9 in |
Description
Pull-Tight Seals, Polyethylene, Green, Marking Parameters Consecutive Numbering, SEALED, Strap Length 9 in, Strap Width 1/8 in, Breaking Strength 40 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label, Shpg/Pc Pstg, We, 220Rl Pk (DYM30323)
- UNI-BALL ONYX Roller Ball Pen, Stick, Fine 0.7 mm, Black Ink/Barrel, PK72 (2013567)
- TARIFOLD Sign Holder, Clear, Adhesive, PK10 (P20061)
- FELLOWES Binding, Plas, 11/2", PK10 (52066)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, PK200 (V46030121-02-GRAI)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, Green, Seal Legend, PK100 (V9271115-2-GRAI)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Blue, PK200 (1061008)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 11"L, Red, 7 Digits, PK100 (V9291111-1-GRAI)
- TYDENBROOKS Tug-Tight Seal, 12", Yellow, 40 Lb, PK1000 (32011121-06)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-MD T/A BLUE100)
- Tydenbrooks Protective Packaging