Shop All Security Seals
Tydenbrooks
Truck Seals, Green, HDPE, PK1000
Mfr # 30035B00-02
Zoro # G610133317
product price: $104.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Strap Seals
- Breaking Strength 60 lb
- Tool Required Not Required
- Marking Color White
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 30035B00-02
- Zoro # G610133317
- Country of Origin United States
- Category Security Seals
Dimensions
Length | 7 in |
Strap Length | 7 1/2 in |
Strap Width | 1/4 in |
Details
Security Seal Type | Strap Seals |
Breaking Strength | 60 lb |
Tool Required | Not Required |
Marking Color | White |
Weather Resistant | Yes |
Message Type | Sealed |
Material | HDPE |
Body Color | Green |
Strap Type | Fixed |
Numbering | Random |
Strap Material | Plastic |
Item | Strap Seals |
Marking Type | Laser Marked |
Number of Digits | 7 |
Marking | Consecutive Numbering |
Marking Parameters | Consecutive Numbering, SEALED |
Seal Security Level | General Security |
Description
Strap Seals, Plastic, Green, Marking Parameters Consecutive Numbering, SEALED, Strap Length 7 1/2 in, Strap Width 1/4 in, Breaking Strength 60 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Small Moving Box, PK10 (FEL0062701)
- CREALITY 3D Printer Filament, Strawberry Red (CR-PLA Matte Strawberry Red)
- XEROX XEROX COMP PHASER 3330/ WC3335/3345 (106R03624)
- FELLOWES Wire Mail Cart, 21-1/2x37.5x39-1/4, Chrome (40912)
- TYDENBROOKS Adjustable Plastic Equilok Seal, 7" L, Red, 7 Digits, PK100 (V32541073-01-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Green, 40 Lb, PK1000 (32011151-02)
- TYDENBROOKS EZ Loc Zinc Cable Seal, Laser Marked Type, PK100 (VCEZ1812YELLRELSTG-GRAI)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 15", 7 Digits, Red, PK100 (V9271115-1-GRAI)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, PK200 (V52021000-10-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Orange, 40 Lb, PK1000 (32011151-04)
- Tydenbrooks Security Seals