Shop All Security Seals
Tydenbrooks
Truck Seals, Blue, HDPE, PK1000
Mfr # 30037B00-03
Zoro # G410133241
product price: $104.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Strap Seals
- Breaking Strength 60 lb
- Tool Required Not Required
- Marking Consecutive Numbering
- Strap Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 30037B00-03
- Zoro # G410133241
- Country of Origin United States
- Category Security Seals
Dimensions
Strap Width | 1/4 in |
Length | 7 in |
Strap Length | 7 1/2 in |
Details
Security Seal Type | Strap Seals |
Breaking Strength | 60 lb |
Tool Required | Not Required |
Marking | Consecutive Numbering |
Item | Strap Seals |
Message Type | Sealed |
Marking Color | White |
Weather Resistant | Yes |
Body Color | Blue |
Strap Type | Fixed |
Number of Digits | 7 |
Strap Material | Plastic |
Marking Parameters | Consecutive Numbering, SEALED |
Marking Type | Laser Marked |
Material | HDPE |
Numbering | Random |
Seal Security Level | General Security |
Description
Strap Seals, Plastic, Blue, Marking Parameters Consecutive Numbering, SEALED, Strap Length 7 1/2 in, Strap Width 1/4 in, Breaking Strength 60 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Green, PK1008 (UNV40115)
- AVERY Tabs, Repos, 2.5X1, Pstl, 48Pk (AVE74867)
- BEST-RITE 40-3/4"x34-3/4" Porcelain Magnetic Mobile Whiteboard, Black Frame (781P)
- BUSINESS SOURCE Steno Notebook, White (BSN26740)
- TYDENBROOKS Adjustable HDPE Plastic Equilok Seal, 7", White, 7 Digits, PK100 (V32541073-10-GRAI)
- TYDENBROOKS Adjustable Pull Tight Seal, 18 Inch Length, HDPE, PK50 (1042901)
- TYDENBROOKS Tote Seal, 5" L, Red, 7 Digits, 35 Lb, PK1000 (30535011-01)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, Blue, PK200 (1061004)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Red, PK200 (1061007)
- DICOR Dicor D6J-CS112B1 50 ft. Seal-Tite Corner Seal Tape Gray (D6J-CS112B1)
- Tydenbrooks Protective Packaging