Shop All Security Seals
Tydenbrooks
Tote Seal, 5" L, White, Heat Stamped, 7 Digits, PK50
Mfr # V30535021-10-GRAI
Zoro # G6396260
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Tote Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material High Density Polyethylene
- Primary Color White
- Useable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # V30535021-10-GRAI
- Zoro # G6396260
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 3 in |
Operational Length | 3" |
Imprint Area Width | 1" |
Security Seal Flag Dimensions | 1-35/64 in H x 45/64 in W |
Cable Dia. | 3/64 in |
Imprint Area Height | 1" |
Length | 5" |
Description
Tote Seals, Marking Parameters Random Numbers, Breaking Strength 35 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Compact Bench Scales 12kg/25lb 0.1g /0.0002lb (VE-LCB12)
- GHENT Rubber Tack Roll 4x12 ft., Black (RRT16-412-BK)
- TOMBOW Tape, Correction, 1pcs., PK6 (68620BX)
- TYDENBROOKS Tug-Tight Seal, 15", Green, 40 Lb, PK1000 (32011151-02)
- TYDENBROOKS Tug-Tight Seal, 15", Red, 40 Lb, PK1000 (32011151-01)
- TYDENBROOKS Tug-Tight Seal, 9", Orange, 40 Lb, Pk1000 (32011091-04)
- TYDENBROOKS Padlock Seals, 100 Lb, Green, PK1000 (6170000-2)
- TYDENBROOKS Tug-Tight Seal, 12", Blue, 40 Lb, PK1000 (32011121-03)
- TYDENBROOKS Padlock Seal, Plastic with Wire Hasp, HDPE, PK100 (1069498)
- TYDENBROOKS Tug-Tight Seal, 15", Blue, 40 Lb, PK1000 (32011151-03)
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UPAD-S RED50)
- Tydenbrooks Security Seals