Shop All Security Seals
Tydenbrooks
Tote Seal, 5" L, Red, 7 Digits, 35 Lb, PK1000
Mfr # 30535011-01
Zoro # G408644322
product price: $304.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Tote Seals
- Security Seal Primary Application In-Flight Service Carts, Storage Equipment, Tote Boxes, Trailers with Multiple Doors
- Breaking Strength 35 lb
- Tool Required Not Required
- Marking Parameters Consecutive Numbering, SEALED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 30535011-01
- Zoro # G408644322
- Country of Origin United States
- Category Security Seals
Dimensions
Length | 5 in |
Width | 11/16 in |
Strap Length | 3 in |
Lock Body Diameter | 1 in |
Strap Width | 11/16 in |
Details
Security Seal Type | Tote Seals |
Security Seal Primary Application | In-Flight Service Carts, Storage Equipment, Tote Boxes, Trailers with Multiple Doors |
Breaking Strength | 35 lb |
Tool Required | Not Required |
Item | Tote Seals |
Marking Parameters | Consecutive Numbering, SEALED |
Number of Digits | 8 |
Material | Plastic |
Tearaway Option | No |
Features | One-Piece Construction, Patented Tamper-Resistant Locking Mechanism and Design, Thin, Flat Sealing Strap |
Message Type | Sealed |
Bar Seal Type | Single-Use |
Marking | Numbering |
Lock Material | Plastic |
Marking Type | Hot Stamped |
Body Color | Red |
Weather Resistant | Yes |
Seal Security Level | General Security |
ISO 17712 Compliant | No |
Description
Tote Seals, Polyethylene, Red, Marking Parameters Consecutive Numbering, SEALED, Strap Length 3 in, Strap Width 11/16 in, Breaking Strength 35 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER High Yield Black Toner Cartridge 3K YLD (TN760)
- SENSORY GENIUS Sensy Band™ Fidget Wristband, PK3 (MWA13785006)
- CRAYOLA Model Magic Clay, 1 oz., White, PK75 (236001)
- NEWPATH LEARNING Early Childhood Science Readiness Flip Charts, All About Plants (340021)
- TYDENBROOKS Tug-Tight Seal, 9", Orange, 40 Lb, Pk1000 (32011091-04)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-08-GRAI)
- TYDENBROOKS Padlock Seals, Red, Polypropylene, PK1000 (6320000-1)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Yellow, PK100 (V30031D05-06-GRAI)
- TYDENBROOKS Adjustable Pull Tight Seal, Hot Stamp Type, PK50 (V32011091-02-GRAI)
- TYDENBROOKS All Seal, 8" L, Red, 6 Lb, PK1000 (32531081-01)
- ELRING V/C Bolt Seal V/C Grommet, 436010 (436010)
- Tydenbrooks Security Seals