Shop All Security Seals
Tydenbrooks
Tote Seal, 5" L, Blue, Heat Stamped, 7 Digits, PK50
Mfr # V30535011-03-GRAI
Zoro # G6396251
$4.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Tote Seals
- Security Seal Primary Application Bulk Tanker, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
- Security Seal Primary Material High Density Polyethylene
- Primary Color Blue
- Useable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # V30535011-03-GRAI
- Zoro # G6396251
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 3 in |
Length | 5" |
Security Seal Flag Dimensions | 1-35/64 in H x 45/64 in W |
Cable Dia. | 3/64 in |
Operational Length | 3" |
Imprint Area Width | 1" |
Imprint Area Height | 1" |
Description
Tote Seals, Marking Parameters Random Numbers, Breaking Strength 35 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 10 Tab Index Dividers, PK6 (11188)
- SHARPIE Gel Pen, 1.0mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096149)
- CANON 4422C001 (GI-26) Ink, 14,000 Page-Yield, Magenta (4422C001)
- EUREKA Star Wars™ - Super Troopers Deco Trim® Extra Wide, 37 Feet/Pack, PK3 (845288)
- TYDENBROOKS Tyden Ball Seal, 8-1/2", Steel, PK50 (1056452)
- TYDENBROOKS Security Seal Wire, 500 ft. (V9994550-GRAI)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Yellow, PK200 (1061065)
- TYDENBROOKS Tug-Tight Seal, 18", Red, 40 Lb, PK1000 (32011181-01)
- TYDENBROOKS Adjustable Pull Tight Seal, Hot Stamp Type, PK50 (V32011091-02-GRAI)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, 7 Digits, White, PK50 (V30521121-10-GRAI)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 8-1/2" x 9/64", Red, Pk250 (060H21PPRD)
- Tydenbrooks Protective Packaging