Shop All Security Seals
Tydenbrooks
Tote Seal, 5" L, Blue, 7 Digits, 35Lb, PK1000
Mfr # 30535011-03
Zoro # G408644308
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Tote Seals
- Security Seal Primary Application In-Flight Service Carts, Storage Equipment, Tote Boxes, Trailers with Multiple Doors
- Breaking Strength 35 lb
- Tool Required Not Required
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # 30535011-03
- Zoro # G408644308
- Country of Origin United States
- Category Security Seals
Dimensions
Length | 5 in |
Width | 11/16 in |
Strap Length | 3 in |
Lock Body Diameter | 1 in |
Strap Width | 11/16 in |
Details
Security Seal Type | Tote Seals |
Security Seal Primary Application | In-Flight Service Carts, Storage Equipment, Tote Boxes, Trailers with Multiple Doors |
Breaking Strength | 35 lb |
Tool Required | Not Required |
Item | Tote Seals |
Marking Parameters | Consecutive Numbering, SEALED |
Material | Plastic |
Tearaway Option | No |
Number of Digits | 8 |
Features | One-Piece Construction, Patented Tamper-Resistant Locking Mechanism and Design, Stock Product Marked 'SEALED' with Duplicate Numbering, Thin, Flat Sealing Strap |
Body Color | Blue |
Marking Type | Hot Stamped |
Lock Material | Plastic |
Message Type | Sealed |
Marking | Numbering |
Bar Seal Type | Single-Use |
Weather Resistant | Yes |
Seal Security Level | General Security |
ISO 17712 Compliant | No |
Description
Tote Seals, Polyethylene, Blue, Marking Parameters Consecutive Numbering, SEALED, Strap Length 3 in, Strap Width 11/16 in, Breaking Strength 35 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Folder, 2Pocket, W/Fastnr, Lbe 25PK (AVE47976)
- UWE 60 lb, .05 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-60)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96877)
- ZORO SELECT Plastic Hanging File Folder Frame (PFX04441)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-02-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Orange, 40 Lb, PK1000 (32011151-04)
- TYDENBROOKS Tug-Tight Seal, 12", Yellow, 40 Lb, PK1000 (32011121-06)
- TYDENBROOKS Tyden Ball Seal, 8-1/2", Steel, PK50 (1056452)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- TYDENBROOKS Security Seal, Blue, PK200 (46020121-03)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, White, PK100 (V30031D05-10-GRAI)
- Tydenbrooks Protective Packaging