Shop All Security Seals
Tydenbrooks
Spring Lok Seals, Orange, 8 Lb, PK1000
Mfr # 6320000-4
Zoro # G110018480
product price: $163.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application General Purpose
- Breaking Strength 8 lb
- Tool Required Not Required
- Marking Numbering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tydenbrooks
- MFR # 6320000-4
- Zoro # G110018480
- Country of Origin United States
- Category Security Seals
Dimensions
Strap Width | 15/16 in |
Lock Length | 9/16 in |
Hasp Width | 1 in |
Bolt Length | 1 1/2 in |
Flag Height | 1 1/2 in |
Hasp Length | 1 1/2 in |
Width | 15/16 in |
Description
Padlock Seals, Polypropylene, Orange, Marking Parameters Consecutive Numbering, Strap Width 15/16 in, Breaking Strength 8 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T702XL220-S (702XL) DURABrite Ultra High-Yield Ink, 950 Page-Yield, Cyan (T702XL220-S)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Black PK12 (UNV39912)
- STOUT BY ENVISION Clear Resealable Zipper Seal Storage Bags 8 x 8 Case of 1000 Bags, 1000PK (ZF-003C)
- SHARPIE Permanent Marker, Fine Point, 2/PK, Black PK (SAN30162PP)
- TYDENBROOKS Tug-Tight Seal, 18", Red, 40 Lb, PK1000 (32011181-01)
- TYDENBROOKS Adjustable HDPE Plastic Equilok Seal, 7", White, 7 Digits, PK100 (V32541073-10-GRAI)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-08-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Red, 40 Lb, PK1000 (32011151-01)
- TYDENBROOKS Adjustable Pull Tight Seal, Blue, 7 Digits, PK100 (V33042520-03-GRAI)
- TYDENBROOKS Tug-Tight Seal, 15", Yellow, 40 Lb, PK1000 (32011151-06)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Red, Pk50 (UPAD-C RED50)
- Tydenbrooks Security Seals