Shop All Security Seals
Tydenbrooks
Split Loc Seals, Green, 100 Lb, PK1000
Mfr # 6000000-2
Zoro # G110030956
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application General Purpose
- Breaking Strength 8 lb
- Tool Required Removal
- Hasp Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tydenbrooks
- MFR # 6000000-2
- Zoro # G110030956
- Country of Origin United States
- Category Security Seals
Dimensions
Hasp Width | 13/16 in |
Width | 13/16 in |
Wire Diameter | 1/16 in |
Hasp Length | 1 5/8 in |
Strap Width | 13/16 in |
Description
Padlock Seals, Stainless Steel, Green, Marking Parameters Consecutive Numbering, Strap Width 13/16 in, Breaking Strength 8 lb, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", Kraft, 1000/Case (RTS11)
- ZORO SELECT Steel Strapping, 23 mil. (16P035)
- SHARPIE Super Sharpie® Markers, Black, 12/Case (MK305BK)
- G2 Pen, Gel, G2, Ultra Fine, Rd, PK24 (31279BD)
- TYDENBROOKS Adjustable Pull Tight Seal, 18 Inch Length, HDPE, PK50 (1042901)
- TYDENBROOKS Adjustable HDPE Plastic Equilok Seal, 7", White, 7 Digits, PK100 (V32541073-10-GRAI)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Red, PK100 (V30031D05-01-GRAI)
- TYDENBROOKS Padlock Seals, Blue, Polypropylene, PK1000 (6170000-3)
- TYDENBROOKS Truck Seals, Yellow, HDPE, PK1000 (30035B00-06)
- TYDENBROOKS Tug-Tight Seal, 18", Orange, 40 Lb, PK1000 (32011181-04)
- ELC SECURITY PRODUCTS Pull Tight Barcode Seals 8-1/2" x 9/64", Green, Pk250 (060RIML128PPGR)
- Tydenbrooks Security Seals